Beli mesin sinso di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Engine Crane Folding Mobile (Derek Otomotif)Deskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- DINGLI Telescopic Boom Liftatribut:
- Max. Platform Height (m): 18.23
- Max. Platform Range (m): 12.76
- Diesel Engine: Kubota D1105/18.2kW
- Diesel Tank (L): 115
- Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
- Gradeability: 0.4
- Ground Clearance (m): 0.31
- Hydraulic Tank (L): 145
- Max. Occupants: 2
- Maximum Working Height (m): 20.23
- Platform Size(Length×Width) (m): 1.83 x 0.79
- S.W.L (kg): 320
- Travel Speed Raised (km/hour): 1.1
- Travel Speed Stowed (km/hour): 6
- Turning Radius(Inside/Outside) (m): 3 / 4.73
- Wheel Base (m): 2.4
- KRISBOW Hydraulic Engine Crane (Derek Otomotif)atribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Driving Type: Hydraulic Driving
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Max. Workers Number (Indoor): 2
- Min. Turning Radius (Inside/Outside): 2.5
- Platform Extension (mm): 900
- S.W.L On Extension (kg): 113
- Type: Scissor Lift
- WESTWARD Hydraulic Engine Crane (Derek Otomotif)atribut:
- Product Type: Hydraulic Engine Crane
- UNSPSC: 24101630
- KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)atribut:
- Ground Clearance (mm): 80
- Aneroid Battery (V/kW): 2x12/60
- Charger (V/A): 24/10
- SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- Melzer Jiangsu Engine Crane (Derek Otomotif)atribut:
- Lifting Range (mm): 25-2435
- Length (mm): 1740
- Width (mm): 1040
- Height (mm): 1580
- Capacity (t): 2
- TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)Deskripsi:untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadiumatribut:
- Size (t): 2
- Dimension 1 (mm): 1620
- Dimension 2 (mm): 1070
- Dimension 3 (mm): 1460
- Dimension 4 (mm): 1275
- Dimension 5 (mm): 750
- Wipro Electric Mini Crane (Crane Katrol Elektrik)atribut:
- Phase: 3
- Morlift Engine Crane (Derek Otomotif)atribut:
- Capacity (t): 2
- Noblift Aerial Work Platform Scissor Lift (Lift Tangga)atribut:
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- SUPER TOOL Super Mobile Jib Crane (Katrol Troli)Deskripsi:Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.atribut:
- Rated Load (t): 0.2
- Lifting Head (m): 3
- Overall Height (m): 3.3
- Arm Length (mm): 1968
- Hoist Mounting Hole Diameter A (mm): 60
- Noblift Scissor Lift (Lift Tangga)atribut:
- Platform Size (mm): 2270x1120
- Driving Type: Electric Driving
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Lifting Motor (V/kW): 24/4.5
- Overall Dimensions (LxW) (m): 2.48x1.15
- Wheel Base (m): 1.87
- ALDO Mesin Mini Excavatoratribut:
- Arm Length (mm): 1500
- Bucket Capacity (m): 0.035
- Bucket Width (including Teeth) (mm): 410
- Chassis Width (mm): 910
- Climbing Ability: 30°
- Dozer Blade Lifting Height (mm): 150
- Engine Model: KD192F
- Engine Power (kW): 7.6
- Excavation Depth (mm): 1500
- Excavation Height (mm): 2500
- Excavation Radius (mm): 2000
- Forearm Length (mm): 1000
- Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
- Packing Dimensions (mm): 285x110x160
- Patform Ground Clearance (mm): 360
- Radius Gyration (mm): 1050
- Rotation Speed (rpm): 8
- Total Track Height (mm): 1400 (including dozer blade)
- Track Height x Width (mm): 320x180
- Unloading Height (mm): 1400
- ALDO Electric Mini Crane (Crane Katrol Elektrik)atribut:
- Input Power (W): 1800
- Dalton Mobile Vertical Liftsatribut:
- Integrated Charger (V/A): 12/15
- SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)atribut:
- Lifting Capacity (kg): 450
- Platform Size (mm): 1800x1000
- Power (kW): 1.5
- Power Voltage (V): AC220/380
- Tires Size: Ø400-8 Pneumatic Tires
Daftar Harga mesin sinso Terbaru October 2026
| Kennedy Engine Crane Folding Mobile (Derek Otomotif) | Rp44.999.900 |
| DINGLI Telescopic Boom Lift | Rp1.899.999.900 |
| KRISBOW Hydraulic Engine Crane (Derek Otomotif) | Rp3.999.900 |
| Noblelift Scissor Lift (Lift Tangga) | Rp409.999.900 |
| WESTWARD Hydraulic Engine Crane (Derek Otomotif) | Rp17.999.900 |
| KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal) | Rp74.999.900 |
| SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif) | Rp26.999.900 |
| Melzer Jiangsu Engine Crane (Derek Otomotif) | Rp6.199.900 |
| TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif) | Rp6.299.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/10P102145036-4.jpg)

/2qP104572098-2.jpg)
/jdP109297697-1.jpg)
/9oP107739348-1.jpg)
/kgP109130736-1.jpg)
/P102635490-3.jpg)
/1sP103763064-1.jpg)
/m6P105677798-3.jpg)
/3gP101533124-2.jpg)
/luP108466786-1.jpg)
/fgP104627556-1.jpg)
/6mP107047238-1.jpg)
/euP111186534-1.jpg)
/rnP109146995-1.jpg)
/74P107047256-1.jpg)

/9oP107081348-1.jpg)

/enP111108527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)